x

Take 15% off your entire order!

Offer applied at checkout

Baldor Cooling Tower Motors

Baldor Cooling Tower Motors

Baldor-Reliance Cooling Tower Motors are used for High Moisture Environments.

These cooling tower motors are used for mounting in the air stream to provide increased efficiency and power factor performance. They operate at optimal system efficiency point with variable speed control and increased system reliability with fewer mechanical parts. They also provide quieter operation than conventional motor/gearbox system for HVAC, chemical, and oil/gas industries. Horsepowers range from 10/2.5 to 60. RPMs range from 1770/885 to 1780. Voltages range from 230/460 to 460/460. Frames range from 184T - L215T.

Other features include
  • Easy to use drive control parameters
  • Interfaces easily to building automation control systems
  • Replaces high maintenance conventional gear and belt drive arrangements
  • Premium efficient severe duty multi-speed axial fan motors
  • Class F insulation, 1.15 service factor
  • Lip seal, shaft slinger, and T-drain in both ends
  • Electrical design is single winding variable torque
  • Double shielded ball bearings
  • Burndy type YA compression lead lugs
  • 3 year warranty