Ergo Handle Pallet Jack Trucks

Ergo Handle Pallet Jack Trucks

Ergo Handle Pallet Jack Trucks provide User Comfort for Transporting Material Handling items.

Ergo Handle Pallet Jack Trucks are made of heavy duty solid steel construction for long lasting durability and dependability. Ergonomic handles reduce strain and provide user comfort. Features include three-position Raise, Lower and Neutral in-handle controls. Sturdy polyurethane steer and load wheels provide easy mobility. Dimensions vary per model. Load capacities are5500 and 6500 lbs. Widths are21 and 27 inch. Fork lengths are 32. 36, 42, 48, 60 and 72 inches. Extra corrosion resistant Stainless Steel construction model also available for food, pharmaceutical or chemical handling applications in wet environments and freezers.


CAP. LBS.
  • CAP. LBS.
CONSTRUCTION
  • CONSTRUCTION
W"
  • W"
L"
  • L"
BRAND
  • BRAND
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE FORK DIMENSIONS HEIGHT" WHEEL DIA.
CAP. LBS. CONSTRUCTION W" L" LOWERED RAISED STEER LOAD BRAND IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.103.69:21