Roller Chain
Availability
Type
Brand
Length
Height
Color
Price
Pitch
0.625 in
Pin Diameter
0.2 in
Plate Thickness
0.08 in
Material
Riveted
Tritan Precision Ansi Stainless Steel Roller Chain - 40-1ss - 1/2" Pitch - 10ft Box
Pitch
0.5 in
Pin Diameter
0.156 in
Plate Thickness
0.059 in
Material
Riveted
Color
Gray
Pitch
0.75 in
Pin Diameter
0.225 in
Plate Thickness
0.073 in
Material
Riveted
Pitch
0.75 in
Pin Diameter
0.234 in
Plate Thickness
0.095 in
Material
Riveted
Pitch
0.5 in
Pin Diameter
0.156 in
Plate Thickness
0.059 in
Material
Riveted
Pitch
0.5 in
Pin Diameter
0.175 in
Plate Thickness
0.063 in
Material
Riveted
Pitch
8 in
Pin Diameter
0.091 in
Plate Thickness
0.031 in
Material
Riveted
Pitch
0.5 in
Pin Diameter
0.175 in
Plate Thickness
0.063 in
Material
Riveted
Pitch
9.5 in
Pin Diameter
0.129 in
Plate Thickness
0.051 in
Material
Riveted
Pitch
0.625 in
Pin Diameter
0.2 in
Plate Thickness
0.08 in
Material
Riveted
Pitch
0.75 in
Pin Diameter
0.234 in
Plate Thickness
0.095 in
Material
Riveted
Tritan Precision Ansi Nickel Plated Roller Chain - 41-1np - 1/2" Pitch - 100ft Reel
Pitch
0.5 in
Pin Diameter
0.141 in
Plate Thickness
0.051 in
Material
Riveted
Pitch
0.625 in
Pin Diameter
0.2 in
Plate Thickness
0.08 in
Material
Riveted
Pitch
0.375 in
Pin Diameter
0.141 in
Plate Thickness
0.051 in
Material
Riveted
Pitch
0.5 in
Pin Diameter
0.141 in
Plate Thickness
0.051 in
Material
Riveted
Tritan Precision Ansi Nickel Plated Roller Chain - 120-1np - 1 1/2" Pitch - Connecting Link
Pitch
1.5 in
Pin Diameter
0.437 in
Plate Thickness
0.189 in
Material
Riveted
Pitch
0.75 in
Pin Diameter
0.234 in
Plate Thickness
0.095 in
Material
Riveted
Tritan Precision Ansi Nickel Plated Roller Chain - 60-1np - 3/4" Pitch - 100ft Reel
Pitch
0.75 in
Pin Diameter
0.234 in
Plate Thickness
0.095 in
Material
Riveted
Tritan Precision Ansi Stainless Steel Roller Chain - 60-1ss - 3/4" Pitch - 10ft Box
Pitch
0.75 in
Pin Diameter
0.234 in
Plate Thickness
0.095 in
Material
Riveted
Tritan Precision Ansi Stainless Steel Roller Chain - 60-1ss - 3/4" Pitch - 100ft Reel
Pitch
0.75 in
Pin Diameter
0.234 in
Plate Thickness
0.095 in
Material
Riveted
Pitch
0.75 in
Pin Diameter
0.234 in
Plate Thickness
0.095 in
Material
Riveted
Pitch
0.75 in
Pin Diameter
0.225 in
Plate Thickness
0.073 in
Material
Riveted
Pitch
0.75 in
Pin Diameter
0.234 in
Plate Thickness
0.095 in
Material
Riveted
Tritan Precision Ansi Stainless Steel Roller Chain - 41-1ss - 1/2" Pitch - 10ft Box
Pitch
0.5 in
Pin Diameter
0.141 in
Plate Thickness
0.051 in
Material
Riveted
Pitch
0.5 in
Pin Diameter
0.141 in
Plate Thickness
0.051 in
Material
Riveted
Pitch
0.625 in
Pin Diameter
0.2 in
Plate Thickness
0.08 in
Material
Riveted
Pitch
0.625 in
Pin Diameter
0.2 in
Plate Thickness
0.08 in
Material
Riveted
Pitch
0.5 in
Pin Diameter
0.156 in
Plate Thickness
0.059 in
Material
Riveted
Tritan Precision Ansi Stainless Steel Roller Chain - 50-1ss - 5/8" Pitch - Connecting Link
Pitch
0.625 in
Pin Diameter
0.2 in
Plate Thickness
0.08 in
Material
Riveted
Tritan Precision Ansi Stainless Steel Roller Chain - 50-1ss - 5/8" Pitch - Offset Link
Pitch
0.625 in
Pin Diameter
0.2 in
Plate Thickness
0.08 in
Material
Riveted
Pitch
1.25 in
Pin Diameter
0.375 in
Plate Thickness
0.157 in
Material
Riveted
Pitch
0.5 in
Pin Diameter
0.141 in
Plate Thickness
0.051 in
Material
Riveted
Pitch
0.5 in
Pin Diameter
0.156 in
Plate Thickness
0.059 in
Material
Riveted
Pitch
1.5 in
Pin Diameter
0.576 in
Plate Thickness
0.193/0.233 in
Material
Riveted
Pitch
0.25 in
Pin Diameter
0.091 in
Plate Thickness
0.031 in
Material
Riveted
Pitch
1.5 in
Pin Diameter
0.437 in
Plate Thickness
0.189 in
Material
Riveted
Pitch
1.5 in
Pin Diameter
0.576 in
Plate Thickness
0.193/0.233 in
Material
Riveted
Pitch
0.5 in
Pin Diameter
0.156 in
Plate Thickness
0.059 in
Material
Riveted
Pitch
1 in
Pin Diameter
0.312 in
Plate Thickness
0.128 in
Material
Riveted
Tritan Precision Ansi Nickel Plated Roller Chain - 120-1np - 1 1/2" Pitch - 10ft Box
Pitch
1.5 in
Pin Diameter
0.437 in
Plate Thickness
0.189 in
Material
Riveted
Pitch
0.625 in
Pin Diameter
0.2 in
Plate Thickness
0.08 in
Material
Riveted