Two Alligator Clips

Two Alligator Clips

Two Alligator Clips Allow Easy Connection Of Containers, Drums And More For Grounding And Bonding Applications.

Two Alligator Clips are made of steel for long lasting durability. Antistatic cables prevent sparks from static electricity generated by movement and flow of flammable liquids. Bonding between containers during liquid transfer and connecting drums to an earth ground are required by Federal and local codes. 7 x 19 stranded steel cables provide maximum flexibility and conductivity. Insulated Cables have a safety orange jacket. Available sizes are 3', 5' and 10'.


COMPARE
BRAND MFG. PART NO. CABLE LENGTH FT. END FEATURE CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.56.126:101