Celestron - Telescopes

Celestron - Telescopes

Celestron Telescopes Have Compact Designs That Allow For Easy Travel.

Celestron Telescopes are perfect for anyone who is interested in astronomy. The FirstScope Telescope is an used entry level, astronomical, Dobsonian style telescope. Features a 76mm aperture reflector optical tube and 15x magnification. A stylish design allows for easy, out in the open storage. A FirstScope Accessory Kit is available to help expand the capabilities of the telescope. The SkyProdigy 130™ Telescope combines electronic motors, an intelligent on-board computer, a digital camera and StarSense™ technology to create an automatic, instant alignment telescope that requires no input from the user. Features 26x magnification. The TravelScope 70 Telescopes are made of high quality materials to ensure stability and long lasting durability. The compact design and limited maintenance encourage travel. Features 20x magnification. The SkyScout Personal Planetarium is a handheld device that uses GPS technology, with point and click convenience, to identify thousands of stars, planets, constellations and more. All telescopes have a 2 Year Limited Warranty.


Customers Who Viewed This Also Viewed

MAGNIFICATION
  • MAGNIFICATION
COLOR
  • COLOR
COMPARE MFG PART PRICE
NUMBER DESCRIPTION MAGNIFICATION COLOR IMAGE MODEL QTY 1-2 3+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.49.216:105