Portable Classroom Sinks

Portable Classroom Sinks

Portable Classroom Sinks Give Your Classroom a Washing Station Without Plumbing.

These portable washing Water is heated by the tankless, on-demand water heater. The water pump has a flow rate of up to half a gallon per minute. The tank for the non-potable clean water holds five gallons while the waste water tank holds six gallons. There is a catch tray under the tanks. Available styles are Children's Portable Sink, Student's Portable Sink, and the Portable Sink Accessory Kit.Tops are made of plastic or stainless steel.

  • Stainless Steel sink is approximately 5" deep
  • Power switch is inside the cabinet and there are openings for cord management
  • Mistake-proof connectors means the clean and waste water tanks cannot be inadvertently switched
  • Heights are 38" and 49-1/2"
  • Accessory kit includes mobile cart and 60" hose w/funnel



Customers Who Viewed This Also Viewed

COMPARE DIMENSIONS TOP
DESCRIPTION CONSTRUCTION H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.30.219:101