See Thru Door Bin Cabinets

See Thru Door Bin Cabinets

See Thru Heavy Duty Bin Cabinets Offer Durable Closed Storage With Clearview Doors Or Extended Mesh Doors For Viewing Of Contents.

Bin cabinets are made using all welded 14 gauge steel with 13 gauge expanded mesh door panels or clearview flush door for easy viewing while maintaining maximum security. Doors include a 3-point system with keyed locking handle or padlockable lever handle (lock sold separately). Doors open 180° for full access to contents. Louvered back panel easily stores included plastic hanging bins. Some models include 4"H legged cabinets that are forklift accessible. Powder coat finish. Cabinet with Drawers includes 16"W x 20"D x 5"H locking drawers with 2 keys. Cabinet with Shelves includes two 14 gauge reinforced shelves that offer a 700 to 1,000 lb. shelf capacity. Shelves are height adjustable at 2-1/2" increments.

Akro-Mils Quick-View Doors are made of 16-gauge steel for long lasting durability. Gray cabinet with steel wire mesh door panels or Beige cabinet with break-resistant, see-through Lexan inserts. The powder coat paint finish resists cuts and scratches. Louvers on back walls. Flush, see-through Lexan door panels. Industrial strength lock and key ensure complete security.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85



W"
  • W"
D"
  • D"
H"
  • H"
DOOR TYPE
  • DOOR TYPE
CABINET COLOR
  • CABINET COLOR
BIN QTY (BIN SIZE)
  • BIN QTY (BIN SIZE)
BIN COLOR
  • BIN COLOR
COMPARE CABINET DIMENSIONS
W" D" H" DOOR TYPE CABINET COLOR BIN QTY (BIN SIZE) BIN COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

  • TraditionalSAVEAS MUCH AS
  • LED80%
ON YOUR ENERGY COSTS
Call Us
1.888.978.7759
Chat Online

54.242.115.55, 70.132.32.72:36