Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Morph Series Privacy Seating with Recharge Panels

OFM Morph Series Privacy Seating with Recharge Panels

OFM - Morph Series - Chairs & Sofas with Privacy Panels & AC/USB Recharge Panels Provide Quick Seating For Home Or Commercial Offices.

OFM - Morph Series - Chairs & Sofas with Privacy Panels & AC/USB Recharge Panels are nade of metal and wood to provide long lasting durability. Chrome accented sled base provides additional stability. Supportive seat features an easy flip panel that creates instant privacy. Easy-access electrical recharge panel with one AC outlet and two USB ports included. Weight capacity is 500 lbs. Arm type is Flip Up. Available finish colors are Linen, Midnight and Slate. Dimensions vary per style.


COLOR
  • COLOR
OF SEATS
  • OF SEATS
W"
  • W"
COMPARE SEAT NUMBER DIMENSIONS
COLOR OF SEATS W" D" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.91.58:25