Computer Cabinet Enclosure For LCD Monitors

Computer Cabinet Enclosure For LCD Monitors

Mobile Computer Cabinet Enclosure For LCD Flat Panel Monitors Up To 24"

Choose from our Easy-to-Assemble versions (save money on shipping and assembly costs) or save time with our Ready-to-Go fully-assembled units.

This computer cabinet is designed to hold LCD flat screen monitors and is perfect for work environments which require protection from surrounding hazards or potential vandalism. Perfect for use at construction, manufacturing facilities or for public use. The locking monitor compartment includes a break-resistant window framed in heavy-duty steel, convenient sloped writing surface and 2 organizing compartments for 8-1/2" x 11" papers. Window panel is removable which gives easy access to touch screen monitors. Keyboard/optional mouse tray and height adjustable printer shelf extend fully on steel ball bearing slides. Lower compartment has front and rear doors. Cable management openings throughout. Rear panels are louvered to regulate heat. Moves on four industrial swivel casters (two with brakes). Powder coated finish. Computer cabinet is available in Blue, Black and Gray. Patent Pending.

Complete Bundle Unit includes standard cabinet, 2 side shelves, 2 fans for ventilation, sliding mouse tray and 6-outlet surge protector.

Dimensions:

  • Upper compartment interior 24"W x 9"D x 19-1/4"H
  • Lower compartment interior 20-3/4"W x 21"D x 23-1/4"H
  • Locking slide-out keyboard drawer 19-1/2"W x 17-3/4"D x 2-1/4"H
  • Overall unit 24-1/2"W x 22-1/2"D x 62-3/4"H
  • Pigeon hole compartments 11"W x 9"D
  • Work surface 24-1/2"W x 13-1/8"D



DESCRIPTION
  • DESCRIPTION
W"
  • W"
COLOR
  • COLOR
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS UNASSEMBLED ASSEMBLED
DESCRIPTION W" D" H" COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.21.16.70, 54.239.145.48:33