Ergomat Nitril Anti Fatigue Endurance Mats

Ergomat Nitril Anti Fatigue Endurance Mats

Ergomat Nitril Anti Fatigue Endurance Mats Are Used For Electronics Manufacturing And Test Labs And Cleanrooms.

Ergomat Nitril Anti Fatigue Endurance Mats have black nitril foam construction for long lasting durability. Cleanability and antibacterial properties. Withstands autoclaving, petrochemicals, heat, and oil. USDA and CFIA compliant. Cleanroom rated to 100/ISO Class 5. Choose from standard, smooth (used for areas with trolleys or carts) or ESD (conductive) types. Three Year Warranty.

  • Always beveled on every edge
  • ISO Cleanroom Class 5(class 100 rated)
  • Autoclavable
  • pH resistance from 5-10
  • Silicone & latex free
  • Exceptional traction in wet/oily environments



L"
  • L"
W"
  • W"
COMPARE DIMENSIONS
DESCRIPTION L" W" THICKNESS" SURFACE MATERIAL BACKING MATERIAL PATTERN IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

  • TraditionalSAVEAS MUCH AS
  • LED80%
ON YOUR ENERGY COSTS
Call Us
1.888.978.7759
Chat Online

34.228.55.57, 70.132.32.72:33