3.3 Inch Diameter Flue Exhaust & Draft Booster Blower Motors

3.3 Inch Diameter Flue Exhaust & Draft Booster Blower Motors

Shaded pole draft inducer motors provide up to 3000 RPM using single phase, 1-speed operation. Automatic overload protection offers safety that maintains long life. Open enclosure. 60 Hz. Available in Sleeve bearing or Ball Bearing motor types.


H.P.
  • H.P.
VOLTS
  • VOLTS
RPM
  • RPM
AMPS
  • AMPS
LENGTH LESS SHAFT"
  • LENGTH LESS SHAFT"
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE PRICE EACH
BRAND MFG. PART # H.P. VOLTS RPM AMPS LENGTH LESS SHAFT" BEARINGS IMAGE MODEL QTY ENCLOSURE 1 - 3 4 +


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.100.24:27