Outdoor Glass Top Folding Tables

Outdoor Glass Top Folding Tables

Outdoor Glass Top Folding Tables Can be used Indoors or Outdoors for Bistros, Patios, Porches, Outdoor Bar Areas and more.

Outdoor Glass Top Folding Tables set up and store easily for small spaces. This table's high-grade tempered glass and powder coated reinforced steel frame stands up to weather, multiple folds and unfolds, moving, storage, and then some. It also easily fits in tight spaces. Heavy duty style size is light enough to store. Diameters and widths up to 34"; height up to 28".


  • Tempered glass provides structural strength
  • Diameters are 16" and 34"
  • Widths are 16" and 34"
  • Heights are 18" and 28"
  • Square or round accent stable styles available
  • ISTA 3AISTA 3A certified
  • Clear glass top


SHAPE
  • SHAPE
W"
  • W"
D"
  • D"
H"
  • H"
COMPARE DIMENSIONS
DESCRIPTION SHAPE W" D" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.78.121:44