Welding Cable/Hose Reels

Welding Cable/Hose Reels



Twin Welding Reels have an independent dual swivel body manufactured from aluminum and hard coated for long lasting durability and wear resistance. Double-sealed, special molded O-rings prevent leakage. Swivel body and inlet are both permanently indentified with machined grooves on the acetylene side to provide proper installation. Safe-T-Reels have a a one inch shaft with tapered roller bearings to provide high ridgity. Reels are compact and flexible and made of non-conductive materials. Reels provide increased workplace safety and productivity. Full flow shaft swivels with abrasion and corrosion resistant baked-on red powder-coated finish provide optimal performance. Reel frame, spool and drum are made of heavy gauge steel. Temperature operating range - 20° F / -29° C to +250° F / +120° C. Dimensions vary.


BRAND
  • BRAND
LENGTH'
  • LENGTH'
MATERIAL
  • MATERIAL
SERIES
  • SERIES
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE HOSE
BRAND LENGTH' INCLUDED MATERIAL SERIES PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.91.246:68