Vehicular Back-up Alarms

Vehicular Back-up Alarms

Vehicular Back-up Alarm - 0.2 Amps 97 dB

Federal Signals Model 252 back-up alarm is a solid state audible warning device enclosed in a weatherproof housing. The alarm produces a horn tone of 97dB at four feet (109dB at 1m) and sounds at approximately 60 times per minute with equal on and off pulses. Model 252 conforms to SAE (Society of Automotive Engineers) J994 Sound Level Type C. Federal Signals Model 252 housing is constructed of black glassreinforced plastic and comes equipped with universal mountings for easy installation. When properly installed, this unit is weatherproof, dust-proof and not adversely affected by the steam cleaning of vehicles. This rugged device is polarity protected and will operate within a range of 12VDC-48VDC. Model 252 is designed for use in a wide variety of vehicles that operate in populated areas both indoors and out. This alarm is ideal for use on forklifts, tractors, waste disposal vehicles, dump trucks, earth moving equipment or any other vehicle that operates near people. Federal Signals Model 252 Vehicular Back-up Alarm is an economical life-safety device designed to prevent accidents


COMPARE DIMENSIONS
W" D" H" DB CURRENT IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.245.10:26