Allied -  Rectangular Activity Tables With Standard & Juvenile Height

Allied - Rectangular Activity Tables With Standard & Juvenile Height

Rectangular Activity Tables Are Made With Heavy Duty Construction And Versatility To Invite Continuous Use.

Table top is made of 45 lb. density, 1-1/8" thick particle board sealed with a laminate backer sheet. High pressure laminate surface has a protective vinyl T-mold edging for safety. Juvenile heights available as well as primary color tables. Laminate is stain, scratch and mar resistant. Includes height adjustable legs with chrome plated inserts to maintain proper work height adjustments. Standard Height offers a height range of 20-1/2" to 29-1/2"H. Juvenile Height offers 15" to 24-1/2"H range. Easy assembly. 30 Year Limited Warranty.


TOP COLOR
  • TOP COLOR
LEG TYPE
  • LEG TYPE
W"
  • W"
L"
  • L"
H"
  • H"
COMPARE DIMENSIONS
TOP COLOR LEG TYPE W" L" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.227.31.145, 70.132.60.72:30