Lorell® Classroom Activity Table Tops

Lorell® Classroom Activity Table Tops

Lorell® Classroom Activity Table Tops Encourage Collaborative Learning in Classrooms, Labs, Training Rooms, and more.

Classroom Activity Table Tops are available in Kidney or Rectangle shapes to foster teacher-led training. Table edges are cushioned with protective T-mold banding for safety. The high-pressure laminate finish is smooth and durable. Four-leg base adjusts in height from 22" to 30" or 17" to 25" (sold separately).

  • Navy or red edge
  • Kidney and Rectangular shapes available
  • Lengths are 48", 60", and 72"
  • Widths are 24", 30", and 48"



SHAPE
  • SHAPE
COLOR
  • COLOR
L"
  • L"
W"
  • W"
COMPARE EDGE DIMENSIONS
SHAPE COLOR L" W" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.55.174:105