Techni Mobili Standing Desk - Crank Adjustable Height - 48"W x 28"D - Black

Rollover image to zoom in

Click image to enlarge

Techni Mobili Standing Desk - Crank Adjustable Height - 48"W x 28"D - Black

Item #: WBB2249975

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $529.99 Save up to 17%
Price: $ 439.99
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Techni Mobili Standing Desk - Crank Adjustable Height - 48"W x 28"D - Black

The 48" Techni Mobili Adjustable Standing Desk is the perfect combination of quality and affordability to make the change to a standing desk easy. Seamlessly move your desk from sit to stand in less than sixty seconds with the hand crank, and fit all monitors and other office essentials on a spacious 47" x 28" desktop. Techni Mobili Adjustable Standing desks neutralize back pain, increase core strength, improve heart health, and enhance focus while working. Shake up your daily work routine by transitioning to a standing desk today. Color Black.

Features:

  • Easily adjusts from sitting to standing with a smooth crank adjustment from 29" to 48"
  • The large tempered glass desktop is designed to gives you plenty of workspace and the powder-coat painted steel frame ensures durability
  • 5 Year Limited Warranty
  • Ships in 1 Box


Product Specifications

    • LENGTH INCHES47-1/4
    • WIDTH INCHES28
    • HEIGHT INCHES29 to 48
    • ASSEMBLYUnassembled
    • BRANDTechni Mobili
    • DESCRIPTIONAdjustable Height Desk
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERRTA-3836SU-BK
    • CAPACITY LBS200
    • TOP COLORBlack
    • KEYBOARD TRAY (W X D)27.2" x 11.5"
    • WEIGHT LBS.100
    • SHAPERectangle
    • TOP CONSTRUCTIONGlass
    • LEG TYPET Leg
    • TYPEAdjustable Height

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed