AmpliVox Collaboration Table with USB and AC Power Receptacles - Maple

Rollover image to zoom in

Click image to enlarge

AmpliVox Collaboration Table with USB and AC Power Receptacles - Maple

Item #: WBB2244968

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,995.00 Save up to 45%
Price: $ 1,102.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AmpliVox Collaboration Huddle ADA Conference Table with USB and AC Power Receptacles - Maple

Today's organizations are all about collaboration, and when people collaborate they need the right kind of furniture. The AmpliVox Collaboration Huddle Table has today's needs in mind. This 80" long x 48" wide x 30" high table accommodates up to six people and features knee clearance so that a wheelchair can easily access it. AmpliVox has designed the Huddle Table to meet the ADA precise standards for accessible design. The maple colored top surface is made of high pressure laminate that is scratch and impact resistant. The table includes two USB and AC power receptacles. Each receptacle includes: two AC power outlets, two USB Power Ports and one USB Network Port. A 6 ft. power cord connects to main power source. A two inch circular cut out at the end of the table allows for mounting of universal flat panel monitor/TV stands (sold separately). Cable pass thru cap covers hole if monitor is not used. Leveling guides keep the table leveled on any surface. The AmpliVox Collaboration Huddle Table ships ready to assemble for lower shipping cost and is easily assembled at the final location.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES80
    • WIDTH INCHES48
    • HEIGHT INCHES30
    • ASSEMBLYUnassembled
    • BRANDAmplivox
    • DESCRIPTIONHuddle Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONMDF
    • MANUFACTURERS PART NUMBERCT4880
    • PACKAGE QUANTITY1
    • CAPACITY LBS400
    • TOP COLORMaple
    • VOLTAGE110
    • COUNTRY OF ORIGINMade in USA
    • SHAPERounded Rectangular
    • TOP CONSTRUCTIONLaminate
    • LEG TYPEDouble Pedestal
    • LIMITED WARRANTY1 Year
    • TYPECollaboration Table
    • TABLE TOP THICKNESS2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!