Synthetic Diesel Engine Oils

Synthetic Diesel Engine Oils

Synthetic Diesel Engine Oils are Superior Lubricants To Meet Warranty Requirements of most Diesel and Gasoline Engines.

Synthetic Diesel Engine CJ-4 oils have additive chemistry to retain TBN levels for longer periods of use. Specifically designed for high performance, low emission diesel engines using ERG, and Diesel particulate filters. This lubricant ensures superior engine protection for heavy-duty diesel engines requiring the latest API CJ-4/SN specification. Viscosity grades are 15W-40. Available in 5 - 55 gallon drums or pails.

  • Exceptional overall engine protection
  • Excellent cold temperature properties
  • Outstanding soot control
  • Extreme protection against oil thickening
  • Protects against rust, wear, and bearing corrosion
  • Excellent protection against sludge and varnish formation
  • Resistant to viscosity and thermal breakdown at high temperatures


COMPARE
BRAND VISCOSITY GRADE CONTAINER TYPE CONTAINER SIZE PKG QTY IMAGE MODEL QTY PRICE EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.228.35:105