Rubbermaid Enhance & Resist Decorative Waste Containers

Rubbermaid Enhance & Resist Decorative Waste Containers

Rubbermaid Enhance and Resist Decorative Waste Containers Allow Convenient Waste Disposal for Applications Including Maintenance, Waste Management, Commercial, and more.

Rubbermaid Enhance and Resist decorative waste containers are made of steel for strength and durability. Plastic liners and retainer bands allow ergonomic bag handling and retention for efficient waste removal. Replaceable panels maintain external appearance for cost effectiveness. Powder-coat finish provides UV, stain, and corrosion resistance for long lasting dependability. Internal hinged lid design ensures visual consistency and efficient waste removal. Optional fixed rain hood prevents leaf and other environmental debris access. Other optional features include lock for vandal entry prevention, anchor kit for container stability, and front door for ergonomic waste disposal. Available types include Half Round Decorative, Pill Shaped Decorative Waste Container, Round Decorative Waste Container, and Round Decorative Waste Container with Rainhood. Styles are The Enhance™, The Resist™ Fan, and The Resist™ Shield. Gallon capacities are 7, 7.5, 11.5, 13, 15, 23, 33, 45, and more. Lid types are Open Top and Rainhood. Colors are Black Gloss, Ebony, Jet Black Metallic, May Green Gloss, Pearl Mouse Grey Metallic, Stardust Silver Metallic, and Umbra Grey Metallic. Dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
STYLE
  • STYLE
CAPACITY GAL.
  • CAPACITY GAL.
LID TYPE
  • LID TYPE
COLOR
  • COLOR
COMPARE DIMENSIONS
DESCRIPTION STYLE CAPACITY GAL. W" D" H" LID TYPE COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.150.98:102