Shown As 4 Quarters, Sold As One

IRONguard Column Guard, Safety Yellow, 60-5720

Rollover image to zoom in

Click image to enlarge

IRONguard Column Guard, Safety Yellow, 60-5720

Item #: WBB2216746

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 133.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
IRONguard Column Guard, Safety Yellow, 60-5720

The columns of a facility are an integral part of the building and support the weight of the roof/structure, known as a vertical load. Impacts at the lower parts of columns reduce the capacity of the column to continue to support vertical loads, thus an impact to a column, known as a horizontal load, could create expensive repair work, down time and in the worst case a roof/building collapse. Unlike conventional column guarding methods, IRONguard's Column Guard stops the forklift, pallet truck, and other warehouse vehicles from impacting the column or transferring the impact load. While most other column protection methods employ a cushioning device that absorbs some of the impact shock, they do not prevent the impact. At 8" high and manufactured from 3/16" thick steel and 3/8" gussets high strength cold rolled steel, IRONguard's Column Guard can stop a 10,000lb forklift travelling at 3 to 4 MPH dead in it's tracks. The safety yellow power coat finish ensures high visibility. Column guards are supplied in quarters, making them flexible for adding around racking corners or getting around column obstructions.

Documents

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES8
    • COLOR FINISHYellow
    • BRANDIRONguard™
    • CONSTRUCTIONPowder Coated Steel
    • DESCRIPTIONColumn Guard
    • IMPACT CAPACITY10,000 lbs @ 3-4 MPH
    • MANUFACTURERS PART NUMBER60-5720
    • OPENINGUp to 12" x 12"
    • OUTSIDE DIAMETER INCHES22-19/50
    • PACKAGE QUANTITY1
    • WEIGHT LBS28
    • THICKNESS INCHES3/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!