Deli Bags On Saddlepack

Deli Bags On Saddlepack

Deli Bags On Saddlepack.

The Deli Bags on Saddlepack open easily with one hand and allow you to work quickly and efficiently. The Flip-top closure - Printed 1 color ('Cookie') - HDPE measures 5.5" wide, 5.5" long, 17.25 stated cube and come in quantities of 2,000. The Flip-top closure - plain (no print) - HDPE measures 6.5" wide, 6.26" long, 0.16 stated cube and come in packages of 2,000. The Flat Polypropylene bags measure 7.5" wide, 7.5" long, 0.26 stated cube and are packaged in quantities of 2,000. The Flat Polypropylene bags also come in measurements of 8.5" wide by 8.5" long and 10.5" wide by 8.5" long. The Reclosable Zip bags come in stated cubes of 0.48, 0.47, 0.64, 0.56 and 0.57. These bags come in lengths of 8" and widths of 9", 9.75", 10" and 10.5" and are packaged in quantities of 1,000. The Slide Seal "Fresh To Go" Printed bag measures 10.5" wide, 8" long, 1 stated cube and are packaged in quantities of 1,000. The Flip-top closure - Printed 1 color ('Fresh to Go')- HDPE measures 10.5" wide, 8.5" long, 0.32 stated cube and are packaged in quantities of 2,000.


COMPARE DIMENSIONS
DESCRIPTION W" L" PKG. QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.59.14:104