Leeson DC Motors, NEMA Frame, SCR Rated

Leeson DC Motors, NEMA Frame, SCR Rated

Leeson DC Motors, NEMA Frame, SCR Rated Are Widely Used In Applications Requiring Dynamic Braking Or Adjustable Speed/Reversing Capabilities.

Leeson DC Motors, NEMA Frame, SCR Rated are high-voltage permanent magnet DC motors that operate with an SCR controller (sold separately). Dynamic braking ensures faster stops. Long-life brushes are easily replaced without disassembly of motor. Permanently-lubricated sealed bearings. Motors feature removable bolt-on base. Available in a variety of HP levels and RPM speeds.


HP
  • HP
FRAME
  • FRAME
VOLTAGE
  • VOLTAGE
RPM
  • RPM
LEESON CATALOG NO.
  • LEESON CATALOG NO.
COMPARE PRICE EACH
HP FRAME VOLTAGE RPM LEESON CATALOG NO. IMAGE MODEL QTY 1-2 3+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.108.85:60