Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quality Park™ Mailers

Quality Park™ Mailers

Quality Park™ Mailers Protect Discs and other Fragile, Flat items in Shipping.

Quality Park™ Mailers are made of paperboard with gummed closure to provide security in shipping and long lasting durability. Foam lining provides protection against shock for important media. Self-seal closure and easy-to-use pull tab provides safe content removal. Available types are CD, Foam Lined, Literature, Multi-Media, Photo/Document, Tube, and X-Ray. Closure types are Fold, Locking Corrugate Tabs, Perforated Flap, Self-Adhesive, Slot/Tab, and String and Button. Lengths range from 5"-18". Widths range from 12" - 13-1/2. Colors are Manila and White. Sold in package quantities of 1, 10, 25 and 100.


* FREE Shipping on these items

TYPE
  • TYPE
LENGTH "
  • LENGTH "
WIDTH "
  • WIDTH "
CLOSURE
  • CLOSURE
COLOR
  • COLOR
PACKAGE QTY
  • PACKAGE QTY
COMPARE MAILER
TYPE LENGTH " WIDTH " CLOSURE COLOR PACKAGE QTY IMAGE MODEL QTY PRICE PER BOX


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.122.70:46