Carton Staplers
Availability
Brand
Type
Length
Height
Capacity
Color
Price
Related Products
One of America's top-selling manual desktop staplers: simple, accurate, reliable and strong. Metal construction, inner rail and positive locking latch make this stapler especially durable, while minimizing jamming and ensuring that staples are aligned. The 747 staples opens flat, allowing you to post papers instantly to a bulletin board or similar tackable surface. Reversible anvil enables pinning: by turning the anvil you can create a pin staple with legs that point out so it can be removed without a staple remover, without tearing posted materials. Backed by a 100% Performance Guarantee ...
Manual desktop stapler is simple, accurate, reliable and strong. Metal construction, inner rail and positive locking latch makes this stapler especially durable, minimizes jamming and keeps staples aligned. The 747 model staples opens flat for tacking ability to post papers instantly to a bulletin board or similar tackable surface. This stapler also has a reversible anvil for pinning. By turning the anvil you can create a pin staple with legs that point out so it can be removed without a staple remover, and without ripping papers.
The DRS18100 1" Insulated Cable Staples are designed for use in the DEWALT® DCN701 Cordless Cable Stapler. They are cUL® and UL® listed (406A) for common Romex® (NM Sheathed Cable), and MC (Metal Clad) cable applications*. The staple crown is plastic insulated and these fasteners adhere to the National Electrical Code®. These staples can also be driven manually using a hammer for tight space applications. *See UL® approved cable combinations chart for specific cable approvals. Pack of 540 Staples.
Get reliable, handheld stapling with the Optima 20 Stapler.Jam Free guaranteed for fast, high-volume stapling when used with Swingline S.F.® 4® Premium or Optima Premium Staples. Staples up to 20 sheets at once. Operates quietly without compromising power orspeed. Easily switch between stapling modes with the user control switch. Features automatic and manual stapling modes for flexible operation. QuickLoad technology for easy staple reloading. Eject empty staple magazines with the press of a button. Built-in Intelligent Paper Alignment Guide and Stack Height Gauge assist in accurate ...
The DEWALT® Cordless Fencing Stapler, designed for rural applications is 100% battery operated, eliminating the need for fuel cells and the hassle of a hose and compressor. Variable power settings, tool-free depth of drive and jam clearing give the user confidence to get the job done quickly and efficiently. The ergonomic design, versatility, and convenience makes the DCFS950 a tool for agricultural fencing and utility applications. Compatible with all DEWALT 9 GA Fencing Staples available in three common sizes, 1-1/2", 1-3/4", 2" (sold separately).