Drum Barrel Pallets

Drum Barrel Pallets

Durable Plastic Drum Pallets are Corrosion and Weather Resistant for Outdoor Use or Storage.

Plastic Drum Pallets are made with green polyethylene for structural strength and corrosion resistance. 4-drum Pallets hold four 55 gallon drums. One side features molded barrel rings for a secure fit. Opening is Four-way Entry. 3-5/8”x10” fork clearance. Pallets are USDA/FDA approved. Fork weight capacity is 4000 lbs. Floor weight capacity is 30000.

Click here to see our full selections of Pallets and Skids.


COMPARE DIMENSIONS CAPACITY LBS. PRICE EACH
STYLE L" W" H" FORK FLOOR IMAGE MODEL QTY 1-20 21+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.24.41, 70.132.32.72:32