Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Detecto PL400 Digital Patient Lift Indicator 400lb x 0.2lb / 182kg x 0.1kg

Rollover image to zoom in

Click image to enlarge

Detecto PL400 Digital Patient Lift Indicator 400lb x 0.2lb / 182kg x 0.1kg

Item #: WBB587094

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $743.00 Save up to 24%
Price: $ 563.00
Product Information
Customer Review
Product Q&A
Accessories
Detecto PL400 Digital Patient Lift Indicator 400lb x 0.2lb / 182kg x 0.1kg

Detecto's Patient Lift Scale is a completely self-contained instrument that determines the weight of a person suspended from a portable patient lift mechanism. It operates on only one (1) 9-volt Alkaline battery (not included). Battery power is saved due to the automatic shut-off feature. The scale also has a membrane keypad with only three (3) keys: ON/ZERO, OFF and LB/KG. It's so easy to setup and operate; the procedure is quickly learned.

Product Specifications

    • BRANDDetecto
    • LENGTH INCHES4-1/8
    • WIDTH INCHES2-1/8
    • HEIGHT INCHES4
    • COLORStainless Steel
    • CONSTRUCTIONStainless Steel
    • CAPACITY LBS400
    • CAPACITY KG180
    • READABILITY GRAMS100
    • DESCRIPTIONDigital Patient Lift Scale
    • MANUFACTURERS PART NUMBERPL400
    • WEIGHT LBS10
    • READABILITY OZ4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!