Global Industrial is here to help. As an essential distributor, we are open so that we can provide you with the products you need for your business.
x

Take 15% off your entire order!

Offer applied at checkout

EDXtreme Electronic Dynamometers

EDXtreme Electronic Dynamometers

EDXtreme Electronic Dynamometers Ensure Measuring Accuracy For Multiple Working Environments Including Material Handling, Distribution, Storage, and more.

The injection molded, thick Lexan panels offer superior impact protection for harsh working conditions. The backlit, LCD display provides high visibility and improves readability in low light conditions. These NEMA 4X/IP55 certified units provide corrosion resistance for years of reliable service. The aircraft-quality aluminum is both lightweight and strong for lasting unit durability. Includes a tool free accessible battery compartment for easy battery replacement. Features rounded ends to reduce weight and prevent binding and snagging with rigging. Options include Backlight & Shackles and Backlight, Shackles, Radio Compatibility. Capacity ranges from 2500 lbs. to 55000 lbs. Pound readability ranges from 2/5 lbs. to 50/10 lbs. Kilogram readability ranges from 1/2 kg to 5/1 kg. Dimensions vary per model.