DYMO® Shipping & Receiving Scales

DYMO® Shipping & Receiving Scales

DYMO® Shipping & Receiving Scales are used for Weighing for Packages, Digital Portion, Mechanical and more.

DYMO® Shipping & Receiving Scales are made with premium materials to provide long lasting durability. Available scale types include Compact Digital Portion Control, Heavy Duty Mechanical Package, M10/M25/M3/M5 Digital USB Postal, S250 Portable Digital USB Shipping, and S400 Portable Digital USB Shipping. Readability ounces are 0.1, 0.1/1/8, 0.2, 0.5 and 2. Capacities range from 3 lbs - 400 lbs. Available colors are Black, Silver/Black, and Chrome. Dimensions vary per model.


* FREE Shipping on these items

DESCRIPTION
  • DESCRIPTION
CAPACITY LBS.
  • CAPACITY LBS.
READABILITY OZ.
  • READABILITY OZ.
COLOR
  • COLOR
COMPARE PLATFORM
DESCRIPTION L " W " CAPACITY LBS. READABILITY OZ. COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.94.253:44