Industrial Heat Guns

Industrial Heat Guns

Industrial Heat Guns are used for Shrink Wrapping Packaging and Supplies.

Industrial grade heat guns complete the final step in your shrink wrapping operation. Available styles are Economy Heat Gun, Professional Heat Blower, Two Temperature Heat Gun, Ultra Heat Blower, and Variable Temperature Heat Gun.

  • Minimum temperatures range from 200-degree F to 750 degree F
  • Maximum temperatures are 1000, 1100, and 1200 degree
  • Shrinks PVC, POF, PET or PP film uniformly and tightly around objects to produce form-fitting tamper proof packages
  • Voltages are 120V and 220V


  • Note: When heat fun is not in use, place the heat fun on its heel so that the nozzle is pointing towards the sky for proper cooling. Laying flat on a table will cause the heat to be left in the mechanics of the heat gun.


BRAND
  • BRAND
TYPE
  • TYPE
MIN
  • MIN
MAX
  • MAX
VOLTAGE
  • VOLTAGE
COMPARE TEMPERATURE °F POWER
BRAND TYPE MIN MAX VOLTAGE WATTAGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

18.205.246.238, 54.182.230.77:28