Sealer Sales Shrink Wrapping Kits

Sealer Sales Shrink Wrapping Kits

Sealer Sales Shrink Wrapping are a Complete Shrink Wrapping System to Professionally Package Products.

Sealer Sales Shrink Wrapping shrink wrapping consist of 500 ft., 75 gauge, centerfold film to wrap the product. The steel constructed I-Bar Sealer has a film roller caddy, film separator, a heat gun holder (which points the heat gun up so that the hot heat gun can cool in the optimum position to expel the heat). The sealer includes a round wire element to cut and seal the CF PVC shrink film. A standard heat fun HG-1 is included to complete the standard shrink wrap kit. Shrink wrapping is useful to package parts, repack returns, pack CDs, cassettes, videos, DVDs, books and various other items.

  • Available types are Shrink Wrapping Kit and Starter Kit
  • Available kits are 14" I-Bar Sealer/12" Shrink Film, 20" I-Bar Sealer/18" Shrink Film, 26" I-Bar Sealer/24" Shrink Film, 30" I-Bar Sealer/28" Shrink Film
  • DVD, CD and VHS available for starter kits
  • Seal width is round
  • Voltage is 110V



TYPE
  • TYPE
KIT
  • KIT
LENGTH
  • LENGTH
COMPARE SEAL
TYPE KIT LENGTH WIDTH VOLTAGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.170.159:60