Polyester Strapping

Polyester Strapping

Polyester Strapping can Replace Steel Strapping for Medium and Heavy Duty Strapping Jobs.

Polyester Strapping has the ability to stretch and maintain strength while holding loads in firmly. Polyester strapping is formulated with excellent elongation and memory retention characteristics to help straps stay tight when loads expand and contract. It's lighter and more flexible than steel, so it is ideal for medium and heavy duty applications. Break strengths range from 600 to 6125. Available strapping colors are Black, Green, Orange, and White.

  • Polyester strap can move without deformation or permanent elongation
  • Core sizes are 1-1/4", 3 x 5", 16 x 3" and 16 x 6"
  • Widths range from 1/2" to 1-1/2"
  • Lengths range from 250' to 6500'
  • Sold in package quantities of 1, 2, 4 and 10 rolls


W"
  • W"
L'
  • L'
BREAK STRENGTH
  • BREAK STRENGTH
CORE SIZE
  • CORE SIZE
COLOR
  • COLOR
PACKAGE QTY
  • PACKAGE QTY
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
W" L' BREAK STRENGTH CORE SIZE COLOR PACKAGE QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Global Industrial Government Contact Center
Call Us
1.888.978.7759
Chat Online

3.81.73.233, 34.195.252.241:24