Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Double Sided VHB Foam Tape

3M™ Double Sided VHB Foam Tape

3M 4932 Double Sided VHB Acrylic Foam Tape 1/2" x 5 Yds 25 Mil White

Super strong VHB Tape provide the simplicity of a tape fastener with incredible strength that in many situations, replaces rivets, bolts, screws, spot welds, liquid adhesives and other permanent fasteners. Use to bond powder painted metal stiffeners or bond polypropylene and polystyrene. LSE adhesive on a firm foam. Use for polypropylene, polystyrene and coated metals. Moisture, solvent and UV resistant. Temperature range -40° F to 160° F. Kraft paper liner, white acrylic foam with a rubber adhesive.


W "
  • W "
LENGTH YDS.
  • LENGTH YDS.
MIL
  • MIL
STRENGTH LB/IN
  • STRENGTH LB/IN
ADHESIVE TYPE
  • ADHESIVE TYPE
COLOR
  • COLOR
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE THICKNESS TENSILE
W " LENGTH YDS. MIL STRENGTH LB/IN ADHESIVE TYPE COLOR MODEL IMAGE MODEL QTY PRICE PER ROLL


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.103.239:102