3M™ Machine Length Carton Sealing Tape-Skid Lots

3M™ Machine Length Carton Sealing Tape-Skid Lots

3M™ Machine Length Carton Sealing Tape-Skid Secure a Variety of Boxes and Cartons.

  • Moisture-resistant backing resists abrasion, chemicals, and scuffing
  • Tear resistance and box integrity is ideal for overseas and export shipping
  • Tape is ASTM and CID approved
  • Secures various box and carton materials


3M™ Machine Length Carton Sealing Tape Tape secures cardboard, corrugated fiberboard, and more. The polypropylene material has a moisture-resistant backing that resists abrasion, chemicals, and scuffing for unit stability and content protection. Ideal for exporting and shipping overseas. The unit conformity accommodates edges and uneven surfaces to create a super tight seal. Easy to handle and dispense. Tape yard lengths are 1000 and 1640. Thicknesses range from 1.8 to 3.4. Case quantities per pallet are 27, 36, 45, 48, and 64. Widths are 2" and 3". Other dimensions vary per model.

To order in Case Quantities, click HERE. is made with lasting durability and dependability.


* FREE Shipping on these items

Customers Who Viewed This Also Viewed

WIDTH "
  • WIDTH "
LENGTH YDS.
  • LENGTH YDS.
MIL
  • MIL
CASES PER PALLET
  • CASES PER PALLET
COMPARE
3M MODEL # WIDTH " LENGTH YDS. MIL COLOR ROLLS PER CASE CASES PER PALLET IMAGE MODEL QTY PRICE PER ROLL


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.111.185:27