Speakman® Valve & Trim

Speakman® Valve & Trim

Speakman® is Compatible with other Speakman Parts.

Valve & Trim parts are pressure balanced with anti-scald pressure valve maintaining consistent water temperature. The adjustable temperature limit stop allows the user to control the maximum water temperature permitted. Built-in check valves, ceramic temperature regulating cartridge, and integral stops on the valve body provide optimal performance and durability. Color finishes are Polished Chrome and Brushed Nickel. Face diameter is 7". Lever handle style.


COMPARE
SERIES FACE DIA" HANDLE STYLE INCLUDES FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.87.166:104