Oscillating Ceiling Mount Industrial Fans

Oscillating Ceiling Mount Industrial Fans

Ceiling Mounts Fans Easily Attach To Ceilings To Provide Optimum Cooling For Any Environment.

Industrial ceiling fans mount to ceiling using two 1-1/2” pipes. Ceiling mount fans have a highly efficient enclosed 3-speed, PSC type ball bearing motor that is permanently lubricated to ensure long life. Safety clutch oscillating mechanism prevents jamming during 90 degree oscillating fan operation; also allows fixed fan positioning. Quiet metal fan blades are precision balanced for optimum air distribution and are enclosed in steel wire guards for safety. Fan hangs down 35” below installation point. Pivot-action fan head allows tilt angle adjustments. Ceiling mount fans include pull chain control and a 12’L, 3-prong power cord. Mounting hardware included. Meets OSHA standards, UL listed. 120V.


FAN DIAMETER INCHES
  • FAN DIAMETER INCHES
HP
  • HP
HIGH
  • HIGH
MEDIUM
  • MEDIUM
LOW
  • LOW
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE CFM PRICE EACH
BRAND FAN DIAMETER INCHES HP HIGH MEDIUM LOW IMAGE MODEL QTY 1-5 6+


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.163.181:27