Anvil Galvanized Pipe Tees

Anvil Galvanized Pipe Tees

Galvanized Pipe Tees Are Used For A Wide Variety Of Indoor Or Outdoor Railing, Piping And Plumbing Applications.

Galvanized Pipe Tees are made of solid Galvanized Malleable or Cast Iron for long lasting durability and dependability. Used for connecting three pipes of same or different sizes together. Rust and corrosion resistant properties make them used for a wide variety of indoor or outdoor railing, piping or plumbing applications. Wide selection of Standard, AAR or Flanged type tees are available in variously configured 1/2 to 12 inch diameter sizes.


TYPE
  • TYPE
SIZE
  • SIZE
POINT OF ORIGIN
  • POINT OF ORIGIN
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE CONNECTION LEAD FREE MANUFACTURERS
TYPE TYPE SIZE TYPE PSI COMPLIANT PKG QTY PKG QTY POINT OF ORIGIN PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

  • TraditionalSAVEAS MUCH AS
  • LED80%
ON YOUR ENERGY COSTS
Call Us
1.888.978.7759
Chat Online

34.229.97.16, 70.132.33.74:29