SharkBite Flexible Connectors

SharkBite Flexible Connectors

SharkBite Flexible Connectors Are Used For Applications Including Plumbing, Residential, Commercial And More.

SharkBite flexible connectors are made of stainless steel and brass for long lasting durability and corrosion resistance. Units provide convenient hot and cold water connections to water heaters. Push-to-connect design allows efficient installation with no solder, clamps, unions or glue. Connection type is Push-Fit. Package quantities are 6 and 12. Meets NSF and ANSI requirements. Dimensions vary per model.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
PACKAGE QTY LENGTH " SIZE " CONNECTION TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.208.105:60