Seal Joint#155™ Pipe Thread Sealants

Seal Joint#155™ Pipe Thread Sealants

Pipe Thread Sealants Provide Reliable Plumbing Supplies For Securing Metal Threads.

Pipe Thread Sealants feature a specially formulated soft-set, non-hardening compound for oil, gasoline, water, steam, natural gas and refrigerants for long lasting durability. Block Thread and Grip Industrial sealant can be used on metals including aluminum, black iron, brass, copper, stainless steel, and plastics. Megaloc Thread sealant is a grit-free, odor-free, non-flammable compound made with DuPont Kevlar that wipes easily from hands and tools with dry rag. Pipe Seal sealant is a permanent caulking lead substitute for sealing cast iron soil pipe joints and cracks. Pro Dope sealant prevents rust and inhibits corrosion by forming a protective coating on threads. Real Tuff sealant contains a unique system of fine grain PTFE particles specifically designed to fill cracks and tiny thread imperfections. Will not run or drip. Available package quantities are 1, 4, 6, 12, 24, and 48. Capacities vary per model.


Customers Who Viewed This Also Viewed

PACKAGE QTY
  • PACKAGE QTY
CAPACITY
  • CAPACITY
COMPARE
DESCRIPTION PACKAGE QTY CAPACITY IMAGE MODEL QTY PRICE EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.103.69:24