CPVC-PVC Primers™

CPVC-PVC Primers™

CPVC-PVC Primers Provide A Fast, Secure Solvent Weld For A Durable, Permanent Bond Between Plumbing Assemblies.

CPVC-PVC Primers remove surface dirt, grease and grime while softening the pipe surface prior to solvent cement application. Purple and blue pigments provide verification that primer has been applied to the pipe surface. Clear primers available for pipes where pigments cannot be used. Heavy duty primer features a low V.O.C., high tech primer that cuts gloss and eliminates air bubbles in PVC/CPVC cements to allow for permanent bond. Available capacities are 4, 8, 16 or 32 ounces, 1/4, 1/2 or 1 pint, 1 quart, and 1 gallon. Package quantities are 6, 12, and 24.


COMPARE
DESCRIPTION PACKAGE QTY CAPACITY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

3.80.60.248, 54.239.145.48:35