Global Industrial™ Trash & Water Pumps

Global Industrial™ Trash & Water Pumps

Global Industrial™ Trash & Water Pumps are used for Dewatering Applications and Removing Hard and Soft Solids.

Our Trash & Water Pumps handle high pressure transfer, flood recovery, and other general purpose applications. These pumps are designed to pump large amounts of water that contain hard and soft solids such as mud, leaves, twigs, sand, and sludge. Water Pumps have a GPM of 158 and 264 with 3" intake connection and 2" or 3" discharge. Trash Pumps have maximum solid diameters of 0.787 and 1.574. GPMs are 158 and 458 with 2" or 4" intake and discharge connections. Pump fuel tank gallon capacity is 0.95. HPs are 7 or 14. Engine driven pump is non-submersible and is equipped with a low oil sensor light that will automatically shut off the engine when the oil level is below operating standards. Rigid frame prevents damage and provides an easy tie down option for transportation. Do not operate in enclosed environment.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE GALLONS CONNECTION
TYPE MAX DIA. SOLID" ENGINE HP FUEL TANK CAPACITY GPM INTAKE" OUTLET" PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.209.202.123, 54.182.230.77:22