Eemax® Commercial High Capacity Tankless Water Heaters

Eemax® Commercial High Capacity Tankless Water Heaters

Three Phase Electric Tankless Water Heaters Cuts Energy Waste.

Provides on-demand hot water with no heating delay. No tank means that hot water can never run out. One cold water line is run to the wall-mounted unit and the heater warms the water right at the wall. Designed for durability, reducing calcification and sedimentation. High temperature limit switch protects against element burn out. Capacity up to 5 GPM. 5 Year Limited Warranty


VOLTS
  • VOLTS
GPM
  • GPM
SIZE"
  • SIZE"
TYPE
  • TYPE
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE ELECTRIC CONNECTION RECOMMENDED MANUFACTURERS
VOLTS WATTS AMPS GPM SIZE" TYPE WIRE SIZE PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.193.89:104