BI-TORQ Lug Style Automated Butterfly Valves with EPDM Seals

BI-TORQ Lug Style Automated Butterfly Valves with EPDM Seals

BI-TORQ® Lug Style Automated Butterfly Valves With EPDM Seals Provide Excellent Chemical Resistance To A Variety Of Acid And Weak Alkaline-Based Media.

BI-TORQ® Lug Style Automated Butterfly Valves feature an ISO Mounting Pad topped with an electric or pneumatic actuator. Each valve has a cast steel body that is epoxy coated for durability. Valves with EPDM seals have good abrasion and tear resistance. Sizes range from 2" to 12". The 12" Lug Style Butterfly Valve With EPDM Seals And A NEMA 4 115VAC Electric/4-20mA has a pressure rating to 150 PSI (10"-12") and a temperature rating of 275°F. The standard valve is designed to ANSI standards. Connection types are Lug or Wafer.Available in Acutated or Manual types On-Off, Modulating, Double Acting and Spring Return. Available in a variety of sizes.


Customers Who Viewed This Also Viewed

VALVE SIZE INCHES
  • VALVE SIZE INCHES
CONNECTION TYPE
  • CONNECTION TYPE
ACTUATION TYPE
  • ACTUATION TYPE
ACTUATED OR MANUAL
  • ACTUATED OR MANUAL
COMPARE
VALVE SIZE INCHES CONNECTION TYPE ACTUATOR ACTUATION TYPE ACTUATED OR MANUAL MANUFACTURER PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.25.74, 70.132.60.72:29