Dynamic Compensating Flow Controls

Dynamic Compensating Flow Controls

Dynamic Dfc-51 Model is a full range pressure compensating variable flow control. It's designed so that the orifice area varies as the lever is rotated. The outlet flow is smooth and constant regardless of load variation. Relief valves are preset at 1500 Psi and field adjustable from 750 to 3000 Psi. Great for the agriculture markets and mobile applications.


COMPARE MANUFACTURERS
PORT SIZE GPM PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.94.253:23