JET Cutting Shears

JET Cutting Shears

JET Cutting Shears Allow Precise Cutting For Welding, Machining, Manufacturing, and Other Material Handling Applications.

These JET cutting shears are designed for accurate metal cutting of aluminum, brass, copper, lead, and other materials. The shears are made of high quality materials for durability in heavy duty working environments. The metal shear head swivels 360 degrees for straight and contoured cuts; includes replaceable cutting jaws and blades. The cut-off model has a 360 degree metal rotating safety guard for your protection. The lightweight design improves handling and reduces fatigue for increased productivity.

  • High quality construction
  • 360 degree swivel head
  • Rotating safety guard
  • Lightweight design
  • RPMs are 2800 and 20,000


COMPARE FREE SPEED SOUND
RPM PRESSURE (DB)(A) POWER (DB)(A) IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.134.127:24