Quick Connect Couplings
Max Operating PSI
CFM Range
Type
Brand
Material
Color
Price
Cejn® Euro Interchange Safety Coupling 1/4" Streamline Connection (9.5mm x 13.5mm) - Pkg Qty 10
Max Operating PSI
232 psi
CFM
80.8 CFM
Connection Configuration
9.5mm x 13.5mm Streamline
Interchange
Euro High Flow (1/4)
Cejn® Euro High Flow Interchange Safety Coupling 1/4" Body Size 3/8" Male NPT - Pkg Qty 10
Max Operating PSI
232 psi
CFM
80.8 CFM
Connection Configuration
3/8 Male NPT
Interchange
Euro High Flow (1/4)
Prevost Prevo S1 Safety Swivel Quick Coupling - 3/8"Industrial Interchange with 3/8" FNPT Connection
Max Operating PSI
174 psi
CFM
81 CFM
Made in the USA
No
Interchange
Industrial
Global Industrial Safety Quick Coupling, Industrial Interchange, 3/8" MNPT - Pkg Qty 10
Max Operating PSI
232 psi
CFM
31 CFM
Interchange
Industrial
Max Operating PSI
300 psi
CFM
40 CFM
Connection Configuration
1/4" Male NPT
Made in the USA
Yes
Max Operating PSI
300 psi
CFM
40 CFM
Connection Configuration
1/4" Male NPT
Made in the USA
Yes