Reelcraft™ Stainless Steel Cord Reels

Reelcraft™ Stainless Steel Cord Reels

Reelcraft's new stainless steel power cord reels are designed for applications where corrosion or sanitation are a concern.

The heavy gauge 304L stainless steel provides an easy to clean finish and superior corrosion resistance. A robust collector ring assures maximum conductivity current flow. The reel include a 4-5’ pigtail, multi-positional guide arm, and adjustable cord stop. For indoor, non-weather-tight applications only. Reels come with 12 gauge cords. The LS 5400 reel only is designed for up to a 35' long, 12 gauge cord.


Showing 15 of 15 items Show All Items

COMPARE
BRAND MFG. PART # AMPS CORD INCLUDED GAUGE NO. OF CONDUCTORS CORD LENGTH FT. ACCESSORY IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 15 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.44.54:104