The Blast-Air™ Cart

The Blast-Air™ Cart

The Blast-Air™ Cart Supports Multiuser Respiratory Access For Hazardous Environments, Emergency Services, Safety, and more.

The Blast-Air™ cart makes respiratory access easy with multiple ports serving up to 8 people simultaneously. This cart rolls on 10" pneumatic tires making them easy to maneuver over rough and uneven surfaces. The external warning lights and alarm will activate when pressure levels drop for added safety. The steel cart construction provides strength and reliability for long lasting use. The black powder coated finish is designed to resist chipping, rust, and corrosion. Includes filter change indicators, pressure regulators, and visual air flowmeters for convenient unit monitoring. Available color is Black/Orange.

  • Pneumatic tires
  • External warning lights and alarm
  • Steel construction
  • Black powder coat finish
  • Available fittings are 1/4" Hansen and 1/4" Schrader
  • Serves 4 and 8 people
  • CFMs are 50 and 100
  • PSI is 150


BASE MODEL #
  • BASE MODEL #
PEOPLE SERVED
  • PEOPLE SERVED
FITTINGS
  • FITTINGS
COMPARE
BASE MODEL # DESCRIPTION PEOPLE SERVED FITTINGS CFM PSI COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.230.68:102