Ergo-Air® Carts

Ergo-Air® Carts

Ergo-Air® Carts Provide Air Respiratory System Mobility For Industrial, Medical, and Laboratory Environments.

These Ergo-Air® carts are designed to simplify oxygen access, monitoring, and control for user ease. The recessed steel air control panel has a regulator, a low pressure alarm, gauges, and other options for complete operation control. The carts have twin cylinder straps with padded brackets to secure the tank and prevent damage during transport. The locking front swivel casters and rear wheels make the unit easy to move and maneuver through narrow areas. Includes high pressure connect whips with check valves.

  • Air control panel
  • Twin cylinder straps
  • Swivel casters and wheels
  • Fittings are 1/4" Hansen and 1/4" Schrader
  • Yellow color finish for high visibility
  • PSI is 2400


COMPARE
BASE MODEL # DESCRIPTION FITTINGS PSI COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.76.247:103