Breathing Air Hose & Reels

Breathing Air Hose & Reels

Breathing Air Hose and Reels Offer Secure Oxygen Access and Storage For Emergency, Medical, and Hazardous Environments.

The breathing air hose and reels provide convenient oxygen access and storage ready at a moment’s notice. The hose is designed to provide a steady flow of oxygen and is made of a PVC/Polyurethane alloy for long lasting strength and reliability. The reels are made of steel and designed to hold up to a 3/8" I.D. hose (Hose not included). Available color options are black and yellow. RoHS compliant.

  • PVC/Polyurethane and steel construction
  • Fittings are 1/4" Hansen, 1/2" Hansen, 1/4" Schrader, and 1/2" Schrader
  • PSIs are 250 and 300


HOSE LENGTH
  • HOSE LENGTH
FITTINGS
  • FITTINGS
PSI
  • PSI
COLOR
  • COLOR
COMPARE
MFG PART # HOSE LENGTH FITTINGS PSI COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.14.134:44